Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball, 1.625in. Bore

  • Mfr # 2101087450

  • Zoro # G2086318


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Bearing Type
Imperial Inch Series
Cage Material
Steel
Bore Dia.
1.625"
Outside Dia.
4"
Width
0.9375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101087450
Zoro #
G2086318
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.625"
Outside Dia.
4"
Width
0.9375"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
Steel
Lubrication
Light Oil Preservative
Max. RPM
7700
Industry Number
MS13 1/2
Temp. Range
-20 to +390° F
Bearing Material
52100 Steel
Dynamic Load Capacity
9104 Lbf
Static Load Capacity
6753 Lbf

Description

Deep Groove Ball, 1.625in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.