Zoro Homepage

Deep Groove Ball, 1.75in Bore, 3.75in OD

  • Mfr # 2101093163

  • Zoro # G2086108


product price: $63.99
/ea

Key Features

Bearing Type
Imperial Inch Series
Bore Dia.
1-3/4"
Cage Material
52100 Steel
Outside Dia.
3.75"
Width
0.8125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093163
Zoro #
G2086108
UPC #
888569127167
Country of Origin
Japan

Dimensions

Bore Dia.
1-3/4"
Outside Dia.
3.75"
Width
0.8125"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Industry Number
LS14
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
7800
Lubrication
Light Oil Preservative

Description

Deep Groove Ball, 1.75in Bore, 3.75in OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.