Deep Groove Ball, 1in. Bore, 2.25in. OD

  • Mfr # 2101093193

  • Zoro # G2085995


product price:  $24.49
/ea

Key Features

Bearing Type
Imperial Inch Series
Bore Dia.
1"
Cage Material
52100 Steel
Outside Dia.
2.25"
Width
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093193
Zoro #
G2085995
UPC #
888569127310
Country of Origin
Japan

Dimensions

Bore Dia.
1"
Outside Dia.
2.25"
Width
0.625"
Bore Diameter
3/4 in
Outer Ring Width
0.5625 in
Outside Diameter
1-7/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Industry Number
LS10
Temp. Range
-20 Degrees F to +390 Degrees F
Lubricant Material
Light Oil Preservative
System of Measurement
Inch
Bearing Material
52100 Steel
Type
Cylindrical

Description

Deep Groove Ball, 1in. Bore, 2.25in. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.