Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball, 2.25in. Bore

  • Mfr # 2101093284

  • Zoro # G2085931


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Imperial Inch Series
Bore Dia.
2-1/4"
Cage Material
52100 Steel
Outside Dia.
5"
Width
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093284
Zoro #
G2085931
UPC #
888569127433
Country of Origin
Japan

Dimensions

Bore Dia.
2-1/4"
Outside Dia.
5"
Width
1.25"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Max. RPM
4600
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
MS16

Description

Deep Groove Ball, 2.25in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.