Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball, 30mm Bore

  • Mfr # 2101073808

  • Zoro # G2086598


product price: $25.19
/ea

Key Features

Bearing Type
Narrow
Cage Material
52100 Steel
Bore Dia.
30mm
Outside Dia.
42mm
Width
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073808
Zoro #
G2086598
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
42mm
Width
7mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Industry Number
61806
Lubrication
Light Oil
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
15000

Description

Deep Groove Ball, 30mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.