Zoro Homepage

Slope Builder, Gray, 5 Gallon

  • Mfr # KST0SLPBD-51

  • Zoro # G016459608


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use On
Roofs, Single Ply Roofing
Features
Designed to Build Up Low-Lying on Flat, Low Sloped Roofs
Tack Free Time
8 hr
VOC Compliant
Yes
Durability
Non-Fibered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST0SLPBD-51
Zoro #
G016459608
UPC #
050926000288
Country of Origin
United States

Dimensions

Container Size
5 gal

Description

KST Roofing Solutions(TM) Slope Builder, Gray, 5 Gallon, Base Type Water, Resin Type Acrylic, Gray, Finish Not Applicable, Dry Time 2 hr, VOC Content 0 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.