Zoro Homepage

Uniflex Bond-It Wash Primer, Clear

  • Mfr # KST038620-20

  • Zoro # G116459584


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Roof Item Type
Primer
Basic Surface Type
Multi-Surface
Base Type
Water
Minimum Application Temperature
50 Degrees F
Resin Type
Water-Based Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST038620-20
Zoro #
G116459584
UPC #
035777788950
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Roof Item Type
Primer
Basic Surface Type
Multi-Surface
Base Type
Water
Minimum Application Temperature
50 Degrees F
Resin Type
Water-Based Acrylic
Primer Required
No
Sub Brand
Bond-It Wash Primer
Heat Resistant
No
Coverage Area
400 to 500 sq ft/gal
UV Resistant
No
Mildew Resistant
No
Reflective
No
Surface Texture
Rough, Smooth
Roof Application
Roof Primers
Tack Free Time
10 to 15 min
Roof Coating Technology
Acrylic Roof Coatings
Activator Required
No
Item
Uniflex Bond-It Wash Primer, Clear, 5 Gallon
Color
Clear
Application Method
Spray
For Use On
Roofs
Shelf Life
18 mo
Cure Time
10 to 15 min
VOC Content
0 g/L
VOC Compliant
Yes
Durability
Non-Fibered
Features
Low-Viscosity, Rinseable
Dry Time
10 min to 15 min
Resistance Properties
Chemical Resistant, Water Resistant
Container Type
Pail
Surface Material
EPDM, PVC, TPO
Use Location
Exterior

Description

Uniflex Bond-It Wash Primer, Clear, 5 Gallon, Base Type Water, Resin Type Water-Based Acrylic, Clear, Finish Not Applicable, Dry Time 10 min to 15 min, VOC Content 0 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.