Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uniflex Skylight Coating, Clear

  • Mfr # KST019100-20

  • Zoro # G416459567


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Basic Surface Type
Fiberglass
Features
Provides a Protective Coating over Fiberglass Skylight Panels
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST019100-20
Zoro #
G416459567
UPC #
035777788813
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Basic Surface Type
Fiberglass
Features
Provides a Protective Coating over Fiberglass Skylight Panels
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Item
Uniflex Skylight Coating, Clear, 5 Gallon
Shelf Life
2 yr
Durability
Non-Fibered
Dry Time
1 hr to 7 day
VOC Content
42.51 g/L
UV Resistant
Yes
For Use On
Roofs
Application Method
Spray, Brush, Roller
Solids Content
41 %
VOC Compliant
Yes
Coverage Area
300 sq ft/gal
Heat Resistant
No
Color
Clear
Reflective
No
Use Location
Exterior
Mildew Resistant
No
Activator Required
No
Resin Type
Acrylic
Base Type
Water
Roof Coating Technology
Acrylic Roof Coatings
Roof Application
Roof Coatings
Container Type
Pail
Primer Required
No
Tack Free Time
1 hr to 7 day
Cure Time
7 day
Surface Material
Fiberglass, Plastic, PVC
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Sub Brand
Skylight Coating
Roof Item Type
Coating

Description

Uniflex Skylight Coating, Clear, 5 Gallon, Base Type Water, Resin Type Acrylic, Clear, Finish Not Applicable, Dry Time 1 hr to 7 day, VOC Content 42.51 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.