Zoro Homepage

1/2" Drive Deep Socket 1-1/8 SAE 12PT

  • Mfr # C1440S36

  • Zoro # G005258045


product price: $11.85
/ea

Key Features

Size
1-1/8"
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Number of Points
12
Color
Silver / Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1440S36
Zoro #
G005258045
UPC #
4710591966192
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/8"

Details

Item
1/2" Drive Deep Socket Sae 12Pt
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Number of Points
12
Color
Silver / Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.