Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Deep Socket 3/4" SAE 6 Point

  • Mfr # C1430S24

  • Zoro # G105258044


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Size
3/4"
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Number of Points
6
Color
Silver / Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1430S24
Zoro #
G105258044
UPC #
4712755356252
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"

Details

Item
1/2" Drive Deep Socket Sae 6Pt
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Number of Points
6
Color
Silver / Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.