
1/2" Drive Socket 1 SAE, 12 Point
Mfr # C1420S32
Zoro # G305257953
product price: $6.49
/eaSold in multiples of 3 for $19.47
Key Features
Size
1"
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Number of Points
12
Color
Silver / Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1420S32
Zoro #
G305257953
UPC #
4710591962996
Country of Origin
Taiwan, Province of China
Dimensions
Size
1"
Details
Item
1/2" Drivesocket Sae 12Pt
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Number of Points
12
Color
Silver / Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.