Zoro Homepage

1/2" Drive Socket 25mm Metric, 12 Point

  • Mfr # C1420M25

  • Zoro # G905258084


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
Metric
Number of Points
12
Color
Silver / Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1420M25
Zoro #
G905258084
UPC #
4712755341289
Country of Origin
Taiwan, Province of China

Dimensions

Size
25mm

Details

Item
1/2" Drivesocket Metric 12Pt
Finish
Chrome Molybdenum Alloy Steel
SAE or Metric
Metric
Number of Points
12
Color
Silver / Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.