Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive STAR BIT Socket T25 50mm

  • Mfr # 302325

  • Zoro # G505258026


product price: $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

Size
3/8" DR
Finish
Polished, Chrome Plated
Overall Length
50mm
Color
Silver
Standards
DIN 3120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302325
Zoro #
G505258026
UPC #
4710591922686
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8" DR
Overall Length
50mm

Details

Item
3/8" Drive Star Bit Socket T25 50mm
Finish
Polished, Chrome Plated
Color
Silver
Standards
DIN 3120
For Use With
For Torx Internal Screw
Material
Vanadium Alloy Steel / Silicon Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.