Zoro Homepage

European Style Long Nose Pliers, 6.5"

  • Mfr # 6311-06

  • Zoro # G005257956


product price: $19.55
/ea

Key Features

Finish
Grip Material - Pp + Tpr
Handle Color
Blue
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-06
Zoro #
G005257956
UPC #
4710591943285
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160mm 6-1/2inch

Details

Item
Long Nose Pliers
Finish
Grip Material - Pp + Tpr
Handle Color
Blue
Standards
DIN ISO 5745

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.