Zoro Homepage

1/2" Drive SAE, 19-pcs

  • Mfr # A4503SR

  • Zoro # G0573135


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Includes
(13) Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint 3"; (1) Reversible Ratchet 10"; (1) Flexible Head: 15"; (2) Extension Bars: 5", 10"
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4503SR
Zoro #
G0573135
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
19
Includes
(13) Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint 3"; (1) Reversible Ratchet 10"; (1) Flexible Head: 15"; (2) Extension Bars: 5", 10"
SAE or Metric
SAE
Measurement Type
SAE

Description

Socket Set,1/2 Drive,SAE,19 Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.