Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4", 3/8" Drive SAE, Metric, 39 pcs

  • Mfr # A5001CR01

  • Zoro # G0573117


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
39
Includes
(9) 1/4" Drive Standard Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" 1/4"; (9) Drive Standard Socket 6 Point: 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; (7) 3/8" Drive Standard Socket 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 3/8"; (9) Drive Standard Socket 12 Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) Adapter 3/8" F x 1/4" M; (1) Spark Plug: 13/16"; (1) Reversible Ratchet: 8"; (1) Extension Bar: 3"; (1) Spinner Handle: 6"
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5001CR01
Zoro #
G0573117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8"

Details

Item
Socket Set
Number of Pieces
39
Includes
(9) 1/4" Drive Standard Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" 1/4"; (9) Drive Standard Socket 6 Point: 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; (7) 3/8" Drive Standard Socket 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 3/8"; (9) Drive Standard Socket 12 Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) Adapter 3/8" F x 1/4" M; (1) Spark Plug: 13/16"; (1) Reversible Ratchet: 8"; (1) Extension Bar: 3"; (1) Spinner Handle: 6"
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric

Description

Socket Set Combo 1/4 - 3/8 Drive,39 Pie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.