Zoro Homepage

3/4" Drive Metric, 28 pcs

  • Mfr # A6502MR

  • Zoro # G0573345


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
28
Includes
(23) 3/4" Drive Standard Socket: 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm; (1) Reversible Ratchet: 20"; (1) Universal Joint: 4-1/4"; (2) Extension Bars: 4", 8"; (1) Sliding T-Handle: 20"
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6502MR
Zoro #
G0573345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Socket Set
Number of Pieces
28
Includes
(23) 3/4" Drive Standard Socket: 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm; (1) Reversible Ratchet: 20"; (1) Universal Joint: 4-1/4"; (2) Extension Bars: 4", 8"; (1) Sliding T-Handle: 20"
SAE or Metric
Metric
Measurement Type
Metric

Description

Socket Set,3/4 Drive,Metric,28 Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.