Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Metric, 13-Pieces

  • Mfr # A3502MR

  • Zoro # G0572864


product price: $41.59
/ea

Key Features

Drive Size
3/8"
Number of Pieces
13
Includes
(13) 3/8" Drive Deep Socket 6 Point: 7mm, 8mm, 9mm, 10mm, 11mm, 12m, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3502MR
Zoro #
G0572864
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 3/8" Drive Deep Socket 6 Point: 7mm, 8mm, 9mm, 10mm, 11mm, 12m, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
SAE or Metric
Metric
Measurement Type
Metric

Description

Deep Socket Set,3/8 Drive,Metric,13 P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.