Zoro Homepage

3/8" Drive SAE, 26 pcs

  • Mfr # A3005SR

  • Zoro # G0572916


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
26
Includes
(13) 3/8" Drive Standard Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16"; (9) Deep Socket 6 Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) Reversible Ratchet: 8"; (1) Extension Bar: 3"; (1) Adapter 3/8" F x 1/4" M; (1) Universal Joint: 2"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3005SR
Zoro #
G0572916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
26
Includes
(13) 3/8" Drive Standard Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16"; (9) Deep Socket 6 Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) Reversible Ratchet: 8"; (1) Extension Bar: 3"; (1) Adapter 3/8" F x 1/4" M; (1) Universal Joint: 2"
Measurement Type
SAE
SAE or Metric
SAE

Description

Socket Set,3/8 Drive,SAE,26 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.