Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive SAE, Metric, 47 pc

  • Mfr # A3505CR

  • Zoro # G0572943


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
47
Includes
(11) 3/8" Drive Standard Socket 6 Point: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (14) Standard Socket 6 Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (9) Deep Socket 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (10) Deep Socket 6 Point: 10mm, 11mm, 12mm, 13m, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3505CR
Zoro #
G0572943
UPC #
04712755657236
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
47
Includes
(11) 3/8" Drive Standard Socket 6 Point: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (14) Standard Socket 6 Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (9) Deep Socket 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (10) Deep Socket 6 Point: 10mm, 11mm, 12mm, 13m, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric

Description

If you're looking for a versatile socket set, then look no further than the KT Pro Tools A3505CR Socket Set. It has 47 pieces in total and will allow you to work on your car, motorcycle or other vehicle with ease. This 47 piece socket set has SAE and metric measurements. The KT Pro Tools A3505CR Socket Set is definitely something you need if you are planning on tackling any automotive repairs in the future.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.