
Socket Set, 3/8 Drive, Metric, 15 Piece
Mfr # A3004MR
Zoro # G0572706
product price:Â $70.99
/eaKey Features
Drive Size
3/8"
Number of Pieces
15
Includes
(15) 3/8" Drive Standard Socket 12 Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm; (1) Adapter 3/8" F x 1/2" M(1); Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3004MR
Zoro #
G0572706
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
15
Includes
(15) 3/8" Drive Standard Socket 12 Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm; (1) Adapter 3/8" F x 1/2" M(1); Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
SAE or Metric
Metric
Measurement Type
Metric
Description
Socket Set,3/8 Drive,Metric,15 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.