This item is Discontinued.

Kt Pro Tools 3/8" Drive, SAE, 13 pcs A3002SR

3/8" Drive, SAE, 13 pcs (Discontinued)

  • Mfr # A3002SR
  • Zoro # G0572679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3002SR
Zoro #
G0572679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 3/8" Drive Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Measurement Type
SAE
SAE or Metric
SAE

Description

Deep Socket Set,3/8 Drive,SAE,13 Piec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.