Zoro Homepage

Socket Set, 1/2 Drive, Metric, 13 Piece

  • Mfr # A4001MR

  • Zoro # G0572925


product price: $42.45
/ea

Key Features

Drive Size
1/2"
Number of Pieces
13
Includes
(13) 1/2" Drive Standard Socket 12 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4001MR
Zoro #
G0572925
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 1/2" Drive Standard Socket 12 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm
SAE or Metric
Metric
Measurement Type
Metric

Description

The KT Pro Tools A4001MR Socket Set is an ideal set of tools for working on cars, motorcycles and other vehicles. It has 13 pieces in metric measurements. The 13-piece socket set comes with a 1/2" drive size. With the KT Pro Tools A4001MR Socket Set, you will be able to work on your vehicle more efficiently than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.