
Socket Set, 1/2 Drive, Metric, 19 Piece
Mfr # A4503MR
Zoro # G0573309
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
19
Includes
(14) 1/2" Drive Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint: 3"; (1) Reversible Ratchet: 10"; (1) Flexible Head: 15"; (2) Extension Bars: 5", 10"
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4503MR
Zoro #
G0573309
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
19
Includes
(14) 1/2" Drive Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint: 3"; (1) Reversible Ratchet: 10"; (1) Flexible Head: 15"; (2) Extension Bars: 5", 10"
Measurement Type
Metric
SAE or Metric
Metric
Description
Socket Set,1/2 Drive,Metric,19 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.