Zoro Homepage

Socket Set, 3/8 Drive, SAE, 15 Piece

  • Mfr # A3004SR

  • Zoro # G0572749


product price: $62.85
/ea

Key Features

Drive Size
3/8"
Number of Pieces
15
Includes
(10) 3/8" Drive Standard Socket 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"; (1) Adapter: 3/8" F x 1/2" M; (1) Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3004SR
Zoro #
G0572749
UPC #
00897851046352
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
15
Includes
(10) 3/8" Drive Standard Socket 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"; (1) Adapter: 3/8" F x 1/2" M; (1) Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
Measurement Type
SAE
SAE or Metric
SAE

Description

Socket Set,3/8 Drive,SAE,15 Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.