Shop K-TOOL INTERNATIONAL
See all product information
Create Account
Breaker Bar, 3/4 in. Dr, 19-1/2 in.
- Mfr # KTI-24080
- Zoro # G0246036
product price:Â
$
38.19
/ea
Key Features
Finish
Chrome
Overall Length
19 1/2 in
SAE or Metric
SAE
Handle Type
Knurled Grip
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-24080
- Zoro #
- G0246036
- UPC #
- 769622240804
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 19 1/2 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Details
- Item
- Breaker Bar
- Finish
- Chrome
- SAE or Metric
- SAE
- Handle Type
- Knurled Grip
- Tether Capable
- Tether Capable
- Features
- Smooth Action Flex Joint, Pivoting Head, Corrosion Resistance
- Material
- Steel
- For Use With
- 3/4" Drive Sockets
- Number of Pieces
- 1
- Tether Style
- Tether Capable
- Shell Material
- Steel
Description
Breaker Bar, Drive Size 3/4 in, Steel, Chrome, Overall Length 19 1/2 in, Knurled Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.