Zoro Homepage

6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # KTI-52006

  • Zoro # G2669655


product price: $7.99
/ea

Key Features

Overall Length
6 1/2 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Cutting Edges are Hand Ground
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-52006
Zoro #
G2669655
UPC #
769622520067
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Jaw Length
7/8 in
Jaw Width
3/8 in
Tip Width
1/8 in
Cutter Length
7/8 in

Description

The KTI 6 1/2" Diagonal Cutting Plier is the perfect tool for any application that requires flush cutting. The pliers are made of chrome vanadium steel, which ensures high durability and strength. With a 7/8 in jaw length and 3/8 in jaw width, this diagonal cutting plier offers excellent grip on objects you need to cut. Its ergonomic handle is designed to fit comfortably in your hand, while its oval nose provides better access to tight spaces. It has a black and red handle color with a flush cut blade. With the KTI 6 1/2" Diagonal Cutting Plier at your side, you will be able to complete all your projects with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.