Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK

  • Mfr # 0.FSC10500UN27

  • Zoro # G201010362


product price: $88.69
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Ultraguard
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.FSC10500UN27
Zoro #
G201010362
UPC #
841572112490
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Ultraguard
Item
Deck Screw
System of Measurement
Inch

Description

If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.