Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK

  • Mfr # 0.FSC10600UN27

  • Zoro # G001010296


product price:  $137.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Advanced Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.FSC10600UN27
Zoro #
G001010296
UPC #
841572112544
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
6 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Advanced Corrosion Resistance
Item
Deck Screw

Description

If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products