
Deck Screw, #8 x 4-3/4", Steel, Flat Head, Square Drive, 3000 PK
Mfr # 0.FSC08214UN27
Zoro # G101010271
product price: $393.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Ultraguard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0.FSC08214UN27
Zoro #
G101010271
UPC #
841572115057
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
4-3/4"
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Ultraguard
Item
Deck Screw
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.