Shop KUBINEC

34-250 0.75 in. Orange Woven Polyester Strap; 250 ft. Per Coil

  • Mfr # 34-250
  • Zoro # G604038680

product price: 
$
53.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34-250
Zoro #
G604038680
UPC #
-
Country of Origin
China

Description

Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.

Features
  • Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping
  • Orange woven polyester strap & 250 feet coil
Specifications
  • Size: 0.75 in.
  • Dimension: 15" H x 13" W x 15" L
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews