Shop KUBINEC
Create Account
KS-400 Regular Duty Ratchet Tensioner with Cutter
- Mfr # KS-400
- Zoro # G203975706
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS-400
- Zoro #
- G203975706
- UPC #
- -
- Country of Origin
- China
Description
Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.
Features- Regular-duty ratchet tensioner with cutter
- The three ratchet tensioners have cutters and are used with 0.5" to 0.75" strapping
- Dimension: 6" H x 3" W x 11" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.