Shop KUBINEC
Create Account
MT-1 Manual Leverage Tool with No Cutter
- Mfr # MT-1
- Zoro # G604038437
product price:Â
$
107.99
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
- MT-1
- Zoro #
- G604038437
- UPC #
- -
- Country of Origin
- China
Description
Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.
Features- Manual leverage tool with no cutter
- This virtually indestructable tool can be used on all sizes of strap.
- The MT1 has no moving parts and can be used to tension materials from wood to rebar
- Dimension: 5" H x 1" W x 19" L
- Weight: 4 lbs