Shop B-TEK
See all product information
Create Account
Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0075
- Zoro # G723362536
product price:Â
$
39.45
/ea
Key Features
Overall Width
1/2 in
End 2 Thread Size
1/4"-20
Material
Stainless Steel
Includes
(2) Jam Nuts
Wire Rope Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0075
- Zoro #
- G723362536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- End 2 Thread Size
- 1/4"-20
- Wire Rope Length
- 2 in
- Overall Diameter
- 1/2 in
- Overall Height
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Material
- Stainless Steel
- Includes
- (2) Jam Nuts
- End 1 Thread Type
- 1/4"-28
- Product Type
- Threaded Adapter
- Item
- Threaded Adapter
- Shell Material
- Stainless Steel
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.