Zoro Homepage

47 Quart Electric Cooler Freezer

  • Mfr # EC100Q

  • Zoro # G516077524


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Color
Gray
Material
PP and ABS Plastic
Width
23 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC100Q
Zoro #
G516077524
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Width
23 in
Height
19 in

Details

Color
Gray
Item
Electric Cooler
Material
PP and ABS Plastic

Description

Keep your food colder longer and more reliably with the Kuda 100 Quart Portable Electric Cooler/Freezer. Running on an high-efficiency air compressor just like your fridge at home the Kuda Portable Refrigerator will keep your drinks and groceries cold at a consistent temperature, reducing the risk of spoiling food or illness. Use the Kuda Freezer/Cooler at home or in the car. The Electric Freezer runs on either a standard household plug or your vehicle's 12V car plug. No more running for ice on long camping weekends or leaking coolers in the car. Perfect to use during parties and holidays for extra fridge space. Also ideal for those that have a long drive between home and the grocery store. With the Kuda Electric Freezer, your ice cream will make it home without melting. Two separate compartments can each be set with different temperatures making this Portable Freezer flexible and customizable. The LED display makes it easy set the temperature.


  • 2 separate compartments can be set with different temperature settings, flexibility for more or less freezer or fridge space as needed
  • Temperatures can be set independently, making one side a fridge and one a freezer, and becoming double to freezer or refrigeration space when storage needs change
  • 100 quart (25 gallon) capacity Dual cooling temperature range from -4 degrees F to 68 degrees F (-20 degrees C to 20 degrees C)
  • Intelligent battery protection system prevents your vehicle from running out of battery LED display control panel for temperature setting
  • Suitable for AC, DC: 12/24V, 100v-240V, 60W
  • Two wheels installed for easy maneuverability Handle extends for easy transportation
  • Overall dimensions: 40" L x 23" W x 19" H Lid open: 40" L x 23" W x 37" H Handle extended: 56" L x 23" W x 19" H
  • Large compartment #1: 14" H x 16.5" W x 14-D
  • Small compartment #2: 14" H x 5" W x 14" D and 6" H x 9" W x 14" D
  • 120V AC cord measures almost 7 ft., DC car charger cord measures 11.5-ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.