This item is Discontinued.

Kufo Seco Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer AM4000a

This item is Discontinued.

Kufo Seco

Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer (Discontinued)

Mfr # AM4000a
Zoro # G104061584
UPC # 853510003081
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AM4000a
Zoro #
G104061584
UPC #
853510003081
Country of Origin
China

Description

AM4000a by AirFoxx is an air mover and dryer that serve multiple purposes. With its high quality 1hp motor that delivers up to 4000 CFM, it is the most powerful unit being offered in its class. AM4000a are most commonly use as a floor blower which use to dry carpet and hardwood floors and air circulation at an enclosed room or area. With its 3 speed 3 position, the AM4000a can deliver just the right amount of airflow at any location making it the best air mover in its class.
  • Motor: 1 HP.
  • Speed: 3.
  • CFM: 4000.
  • Amps: 10.8.
  • Housing: Plastic.
  • Fan Blade: Metal.
  • Cable Length: 25 ft.
  • Position: 3.
  • Color: Black / Yellow.
  • Certification: CE.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.