Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm

  • Mfr # K-22-B

  • Zoro # G908581370


product price:  $2,973.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-22-B
Zoro #
G908581370
UPC #
4021176854385
Country of Origin
Germany

Description

For extracting inner bearings, bearing outer rings and bushings. practical package for universal use. thanks to the kukko modular system, the counterstay and the sliding hammer can be combined and subsequently completed with segmented internal extractors, needle bearing extractors, threaded inserts, etc. the arms on the counter supports are easy-to-adjust thanks to an internal spring mechanism. size 1 to 3, for better guidance during the removal process using the slide hammer, the g-22 handle is included in the set. complete easy-to-manage package. almost all components available as replacement parts, time-saving order process thanks to numbering system. use of the internal extractor in combination with slide hammers or counter stays. The 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Instructions on the cover. Secure storage in special foam. Personal kukko-chip-code. inner diameter of ball bearing metric 28 - 70mm threaded adapters ig + ag ag: 15-16g - ig: m10 mass of impact metric 0, 9kg threaded adapters ig + ag metric ag: 15-16g - ig: m10 slide hammer rod connection thread m12 overall length of slide hammer metric 290mm slide hammer rod connection thread metric m12 internal thread metric m12 - 15-16g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.