KM-DG-SB Lazy Bear Dog Bed - Sierra/Black
Mfr # 844-KM-DG-SB
Zoro # G815562615
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
42 in
Depth
11 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
844-KM-DG-SB
Zoro #
G815562615
UPC #
628098430167
Country of Origin
China
Dimensions
Length
42 in
Depth
11 in
Details
Color
Brown
Material
Polyester
Description
Youve had your turn to relax on our Lazy Bear Chairs, now give your furry friends a chance! No longer will you have to give up or share your spot, let your pet have their own! And since dogs can be messy and accidents happen, our Lazy Bear Dog Bed comes complete with a removable pillow and mesh bottom for easy cleaning. Rated for 175 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.