KM-SBC-HG Spring Bear Chair #845

  • Mfr # 845-KM-SBC-HG

  • Zoro # G116106198


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
36 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845-KM-SBC-HG
Zoro #
G116106198
UPC #
742185063899
Country of Origin
China

Dimensions

Length
36 in
Depth
25 in

Details

Color
Black
Material
Plastic

Description

Whether youre on your back porch or at the campsite, this bounce motion chair will have you sitting in style. The padded armrests and one-of-a-kind spring will allow you to gently rock and bounce your worries away with comfort and ease. Once you try this chair, youll never want to go back to a typical static chair again!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.