KM-TM-BB Travel Mug Black - 12 Oz

  • Mfr # 204-KM-TM-BB

  • Zoro # G215562833


product price: $20.39
/ea

Key Features

Material
Steel
Color
Black
Depth
4 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-KM-TM-BB
Zoro #
G215562833
UPC #
384927551037
Country of Origin
China

Dimensions

Depth
4 in
Length
4.75 in

Details

Material
Steel
Color
Black

Description

Travel mug from Kuma Outdoors is built with strong, durable steel material for long lasting performance and durability. Comes in a 12 ounce size, perfect for traveling. Whether you need a beverage for on the road, or a walk around the neighborhood, this mug will help brighten your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.