KM-YBBBC-HG Yoho Bamboo Butterfly Chair
Mfr # 860-KM-YBBBC-HG
Zoro # G916106206
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Length
48 in
Color
Gray
Material
Bamboo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860-KM-YBBBC-HG
Zoro #
G916106206
UPC #
384927551426
Country of Origin
China
Dimensions
Depth
10 in
Length
48 in
Details
Color
Gray
Material
Bamboo
Description
Created with the highest quality hardwood, bamboo furniture has many advantages. Our ultra padded seat with the flexibility of bamboo creates an amazing combination of comfort and strength. And because bamboo is lighter in weight than most hardwoods you get the assurance of strength but the advantage of lightweight compactibility, as our Yoho Butterfly Chair packs up into a carry bag for easy transport. Weight Capacity: 250 lbs. Seat Height: 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.