Zoro Homepage

KM-YBBS-HG Yoho Bamboo Stool

  • Mfr # 861-KM-YBBS-HG

  • Zoro # G116559727


product price: $63.89
/ea

Key Features

Material
Bamboo
Length
20.5 in
Color
Gray
Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861-KM-YBBS-HG
Zoro #
G116559727
UPC #
384927551433
Country of Origin
China

Dimensions

Length
20.5 in
Depth
12.5 in

Details

Material
Bamboo
Color
Gray

Description

Created with the highest quality hardwood, bamboo furniture has many advantages. Our dual layered foldable stool is an ideal addition to your Yoho Bamboo Butterfly Chair or even on its own as a secondary seat. And because bamboo is lighter in weight than most hardwoods you get the assurance of strength but the advantage of lightweight compactability, folds up flat for easy transport. Weight Capacity: 225 lbs. Seat Height: 13.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.