Zoro Homepage

KM-YBBT-BAM Yoho Bamboo Table

  • Mfr # 862-KM-YBBT-BAM

  • Zoro # G316559671


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Bamboo
Length
27.75 in
Color
Brown
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862-KM-YBBT-BAM
Zoro #
G316559671
UPC #
384927551440
Country of Origin
China

Dimensions

Length
27.75 in
Depth
20.5 in

Details

Material
Bamboo
Color
Brown

Description

Created with the highest quality hardwood, bamboo furniture has many advantages. Our bamboo table is the perfect side table, set at the ideal height and size to compliment our Yoho Bamboo Butterfly Chair. And because bamboo is lighter in weight than most hardwoods you get the assurance of strength but the advantage of lightweight compactability, folds up flat for easy transport. Weight Capacity: 125 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.