Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kuma Bear Den Deluxe Gazebo

  • Mfr # 875-KM-BDDG-RB

  • Zoro # G516042539


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
8 in
Material
Polyester
Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875-KM-BDDG-RB
Zoro #
G516042539
UPC #
628098431348
Country of Origin
China

Dimensions

Overall Depth
8 in
Length
75 in

Details

Material
Polyester
Color
Red

Description

This deluxe version of our Bear Den Gazebo comes equipped with built in walls! Youll have exceptional protection from the elements and all the privacy you need with the roll-up/roll-down walls. It still only takes 45 seconds to build and take down is quick and easy in 15 seconds not including door frame poles. It comes complete with dual vertical side zippers for a large roll up door opening with upgraded front mesh window and base grommets on the door so you can lift and mount the door horizontal for a sun protective awning. poles sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.