
Kuma Bomber Bottle - Flamingo
Mfr # 225-KM-BB-FL
Zoro # G015695380
product price: $36.75
/eaKey Features
Length
11 in
Body Color
Pink
Depth
3.75 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225-KM-BB-FL
Zoro #
G015695380
UPC #
384927552706
Country of Origin
China
Dimensions
Length
11 in
Depth
3.75 in
Details
Body Color
Pink
Material
Stainless Steel
Description
The Kuma Bomber Bottle features a double wall, stainless steel vacuum sealed construction with a spillproof twist-off top with an open/closed lid. Each bottle includes a wide loop handle for easy carrying. All Bomber Bottles are BPA free. Size: 22 oz./650 mL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.