Zoro Homepage

Kuma Bomber Bottle - Sage

  • Mfr # 225-KM-BB-SG

  • Zoro # G015695359


product price: $33.99
/ea

Key Features

Material
Stainless Steel
Body Color
Green
Length
11 in
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-KM-BB-SG
Zoro #
G015695359
UPC #
628098432406
Country of Origin
China

Dimensions

Length
11 in
Depth
3.75 in

Details

Material
Stainless Steel
Body Color
Green

Description

The Kuma Bomber Bottle features a double wall, stainless steel vacuum sealed construction with a spillproof twist-off top with an open/closed lid. Each bottle includes a wide loop handle for easy carrying. All Bomber Bottles are BPA free. Size: 22 oz./650 mL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.