Zoro Homepage

KUMA Camp Crew Coffee Table - Bamboo/Black

  • Mfr # 889-KM-CCCT-BAM

  • Zoro # G916265804


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
38.5 in
Color
Black
Material
Aluminum
Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889-KM-CCCT-BAM
Zoro #
G916265804
UPC #
628098434035
Country of Origin
China

Dimensions

Length
38.5 in
Depth
6.75 in

Details

Color
Black
Material
Aluminum

Description

Round up your squad and gather round the Camp Crew Coffee Table! This low rise table is perfect for group game time, table top for drinks or snacks or drop your books, your speaker and your lantern here for easy access as you lounge around in your campsite. Dont fuss about the stability of this table, once the CrossKonnect mid bar locking system is in place, youll experience very minimal shake. Packs up light and tight for easy transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.