Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kuma Galaxy LED Light Strip - 6ft, White

  • Mfr # 864-KM-GLLS-W

  • Zoro # G616060464


product price: $35.55
/ea

Key Features

Light Color
White
Depth
6 in
Fixture Housing Material
Silicone
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
864-KM-GLLS-W
Zoro #
G616060464
UPC #
384927551457
Country of Origin
China

Dimensions

Depth
6 in
Length
7 in

Details

Light Color
White
Fixture Housing Material
Silicone

Description

Take your portable Galaxy lights with you on your next outdoor adventure. Simply hang the light strip with the four included silicone ties or use the built-in magnets. Then plug the USB end into your portable power bank and youll have all the light youll need. Included you will find a dimmer switch to adjust the brightness to just the right amount of light youll need. The full package comes complete in a translucent carry pouch. With the light strip illuminated inside the pouch, it can be hung or placed on a table, or wherever you need additional light. Powerbank/Battery not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.