
KUMA KM-BBDC-GPB Bear Buddy Double Chair - Gray Plaid
Mfr # 490-KM-BBDC-GPB
Zoro # G816106207
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Color
Gray
Length
39 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490-KM-BBDC-GPB
Zoro #
G816106207
UPC #
711841618827
Country of Origin
China
Dimensions
Depth
9 in
Length
39 in
Details
Color
Gray
Material
Polyester
Description
It's a double Lazy Bear Chair! Get ready to get close and personal sharing this double camping chair! Equipped with two stem glass holders on either side. Rated for 500 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.