KUMA KM-BBDC-HG Bear Buddy Double Chair - Heather Gray

  • Mfr # 490-KM-BBDC-HG

  • Zoro # G316106189


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Depth
13.5 in
Material
Polyester
Color
Gray
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490-KM-BBDC-HG
Zoro #
G316106189
UPC #
628098432895
Country of Origin
China

Dimensions

Depth
13.5 in
Length
39 in

Details

Material
Polyester
Color
Gray

Description

It's a double Lazy Bear Chair! Get ready to get close and personal sharing this double camping chair! Equipped with two stem glass holders on either side. Rated for 500 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.